ABB KT7XU7 T7-X1 UV TRIP 60V

Item #: 0493271

Cat #: KT7XU7

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB KT7XU7 T7-X1 UV TRIP 60V

Overview

ABB KT7XU7 T7-X1 UV TRIP 60V
Also known as: KT7XU7, ABBKT7XU7

Specifications

Type: Octagon Box
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Depth: 1 1/2 in
Type: Octagon Box
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Diameter: 4 in