Bell Flood Light, 150W, Bronze

Item #: 0493220

Cat #: H101A

UPC: 019813101507

$ 68.34 EA
Company wide:
1 in stock
Documents & Guides
Bell Flood Light, 150W PAR38 Lamp, Color: Bronze. Lamp Not Included.

Overview

Bell Flood Light, 150W PAR38 Lamp, Color: Bronze. Lamp Not Included.

A wide selection of Incandescent Floods makes it easy to find the one for your job.

Also known as: 019813101507, H101A, RABH101A

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150
Light Technology: Halogen
Color: Verde Green, Bronze
Wattage: 150
Volts AC: 120
Light Technology: Halogen