2
more

Breaker, Molded Case, 250A, 3P, 600V, 250 VDC HMCP
Item #: 0493217
Cat #: HMCP250L5C
UPC: 786679151068
$ 3679.81 EA
Company wide:
0
in stock
Documents & Guides
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1125 - 2250 Magnetic Trip
Overview
250 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, J-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 1125 - 2250 Magnetic Trip
Also known as: 786679151068, HMCP250L5C, CUTHMCP250L5C
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts DC: | 250 |