Dual Unloaded Keystone Module, Non-Metallic, Gray

Item #: 0493164

Cat #: CM2-U2KEYA-GY

UPC: 786776143140

$ 1.82 EA
Company wide:
0 in stock
Non-Metallic, 2A, Dual Unloaded Keystone Module. Size: 0.57" x 0.76". Gray

Overview

Non-Metallic, 2A, Dual Unloaded Keystone Module. Size: 0.57" x 0.76". Gray

Dual, flushmount unloaded module. Accepts keystone jacks with a latching area of 0.58" x 0.76" (14.7mm x 19.3mm).

Also known as: 786776143140, CM2-U2KEYA-GY, WMDCM2U2KEYAGY

Specifications

Color: Light Gray
Material: Plastic
Color: Light Gray
Material: Plastic