5613A SILICONE RUBBER COLD SHRINK

Item #: 0492843

Cat #: 5613A

UPC: 054007495512

$ 307.08 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT II 5610 A Series Termination Kit includes 3 non skirted, single conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicone rubber insulation allows the termination to withstand voltages of 5kV to 8 kV.

Overview

3MÖ Cold Shrink QT II 5610 A Series Termination Kit includes 3 non skirted, single conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicone rubber insulation allows the termination to withstand voltages of 5kV to 8 kV.

3M™ Cold Shrink QT-II 5610-A Series Termination Kit includes 3 non-skirted, single-conductor terminations. It ensures a pliable, tight seal for unshielded power cables. The silicone rubber insulation allows the termination to withstand voltages of 5kV to 8 kV.

Also known as: 054007495512, 5613A, MMM5613A

Specifications

Color: Black
Allowable Gauge Range: 3/0 - 300
Color: Black
Allowable Gauge Range: 3/0 - 300