Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0492571

Cat #: GD3020CA3

UPC: 782113493152

$ 2129.56 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 20 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collar, Auxiliary Switch 1a-1b

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 20 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collar, Auxiliary Switch 1a-1b
Also known as: 782113493152, GD3020CA3, CUTGD3020CA3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 20
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA