Gd3015 With Steel Collars And Aux Switch 1a/1b Rh

Item #: 0492569

Cat #: GD3015CA3

UPC: 782116141906

$ 2129.56 EA
Company wide:
0 in stock
Gd3015 With Steel Collars And Aux Switch 1a/1b Rh

Overview

Gd3015 With Steel Collars And Aux Switch 1a/1b Rh
Also known as: 782116141906, GD3015CA3, CUTGD3015CA3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA