Breaker, Molded Case, Tmax, Phase Barrier, 25mm Height, 4 Pcs

Item #: 0492523

Cat #: KXTBPB25-3

UPC: 015644798909

$ 23.22 EA
Company wide:
0 in stock
Breaker, Molded Case, Tmax, Phase Barrier, 25 mm (0.98 Inch) Height, 4 Pieces

Overview

Breaker, Molded Case, Tmax, Phase Barrier, 25 mm (0.98 Inch) Height, 4 Pieces
Also known as: 015644798909, KXTBPB25-3, ABBKXTBPB253

Specifications

Mounting: Device
Type: Phase Barrier
Height: 25 mm
Mounting: Device
Height: 25 mm
Type: Phase Barrier