Telephone Cabinet, Flush Mount

Item #: 0492503

Cat #: ATC18126F

UPC: 783510445591

$ 553.84 EA
Company wide:
0 in stock
Telephone Cabinet, Type 1, 18.00x12.00x6.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 18.00x12.00x6.00, Gray, Steel

Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.

Also known as: 783510445591, ATC18126F, HOFATC18126F

Features & Benefits

  • Continuous hinge
  • Tumbler lock with key
  • Flush or surface mounting
  • 3/4-inch thick plywood mounting panel included
  • Telephone cabinets body is unpainted

Specifications

Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Depth: 6 in
Color: Gray
Material: Steel