MC 3P MP 6' 16/3 PVC

Item #: 0492439

Cat #: 103002A01F060

UPC: 781725536424

$ 33.53 EA
Company wide:
14 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, 1.83m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 3 Poles, Male (Straight) to Pigtail, 1.83m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725536424, 103002A01F060, WOO103002A01F060

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
Length: 6 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Material: PVC
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 6 ft
IP/NEMA Rating: NEMA 6