200W PAR46 Incandescent Lamp

Item #: 0492260

Cat #: S4342

UPC: 045923043420

Company wide:
0 in stock
Documents & Guides
200 Watt sealed beam; PAR46; 2000 Average rated hours; 2270 Lumens; Side Prong Base; 120 Volt

Overview

200 Watt sealed beam; PAR46; 2000 Average rated hours; 2270 Lumens; Side Prong Base; 120 Volt
Also known as: 045923043420, S4342, SATS4342

Specifications

Shape: PAR46 (Sealed Beam)
Volts AC: 120
Base: Medium Side Prong
Lumens: 2270
Wattage: 200
Light Technology: Incandescent
Dimmable: No
Shape: PAR46 (Sealed Beam)
Base: Medium Side Prong
Wattage: 200
Dimmable: No
Volts AC: 120
Lumens: 2270
Light Technology: Incandescent