Rigid Strut Strap, 2"

Item #: 0492135

Cat #: 702-2-EG

UPC: 616013140871

$ 2.37 EA
Company wide:
0 in stock
Documents & Guides
Strut Conduit Clamp, Rigid, 2 Inch, Steel/Electro-Galvanized, For Use With Rigid/IMC Conduit

Overview

Strut Conduit Clamp, Rigid, 2 Inch, Steel/Electro-Galvanized, For Use With Rigid/IMC Conduit

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.

Also known as: 616013140871, 702-2-EG, SUP7022EG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in