Ch Meter Center, Feed Through Lugs

Item #: 0492114

Cat #: CMBE88B150BTF

UPC: 782114848951

$ 3048.43 EA
Company wide:
0 in stock
Documents & Guides
Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 150 Amp,22 Kaic, 8 Distribution, 4 Jaws, Main Breaker Included Csr2150, Ring Security, Ug/oh Service, Feed Through Lugs, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 150 Amp,22 Kaic, 8 Distribution, 4 Jaws, Main Breaker Included Csr2150, Ring Security, Ug/oh Service, Feed Through Lugs, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848951, CMBE88B150BTF, CUTCMBE88B150BTF

Specifications

Jaws: 4
Sockets: 1
Depth: 5.380 in
Width: 14.440 in
Length: 28.300 in
IP/NEMA Rating: NEMA 3R
Jaws: 4
Depth: 5.380 in
Length: 28.300 in
Sockets: 1
Width: 14.440 in
IP/NEMA Rating: NEMA 3R