Ch Meter Center

Item #: 0492103

Cat #: CMBE3242B150BF

UPC: 782114848876

Company wide:
0 in stock
Documents & Guides
C-h Cmbe3242b150bf 15a Bottom, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

C-h Cmbe3242b150bf 15a Bottom, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848876, CMBE3242B150BF, CUTCMBE3242B150BF

Specifications

Spaces: 32
Mounting: Flush
Phase: 1
Circuits: 42
Amps: 150
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 49.200 in
IP/NEMA Rating: NEMA 3R
Spaces: 32
Phase: 1
Amps: 150
Depth: 6.300 in
Length: 49.200 in
Mounting: Flush
Circuits: 42
Sockets: 1
Width: 17.300 in
IP/NEMA Rating: NEMA 3R