Fuse Kit, Primary, 4 Clips, Screws, 1 Jumper Wire, 100 - 250VA

Item #: 0492090

Cat #: PFK6

UPC: 803423077785

$ 14.59 EA
Company wide:
0 in stock
Fuse Kit, Primary, 4 Clips, Screws, 1 Jumper Wire, 100 - 150 - 250 VA, for MBMH, MEMX, MGJ, MLI

Overview

Fuse Kit, Primary, 4 Clips, Screws, 1 Jumper Wire, 100 - 150 - 250 VA, for MBMH, MEMX, MGJ, MLI
Also known as: 803423077785, PFK6, HMDPFK6

Specifications

Mounting: Terminal Block
Color: Metallic
Phase: 1
Material: Steel
Mounting: Terminal Block
Phase: 1
Color: Metallic
Material: Steel