Transformer, Industrial Control, 250VA, 380/400/415 - 110/220VAC

Item #: 0492089

Cat #: PH250MEMX

UPC: 803423078461

$ 233.41 EA
Company wide:
0 in stock
Transformer, Industrial Control, 250 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 250 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 803423078461, PH250MEMX, HMDPH250MEMX

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 250
Secondary Voltage: 110/220
Phase: 1