
Conduit Grounding Hub, 1", Bronze, 10 - 3/0 AWG
Item #: 0492028
Cat #: HUB100L
UPC: 781002101819
$ 15.95 EA
Company wide:
108
in stock
Documents & Guides
Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
Overview
Ground Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded)
Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding
Also known as: 781002101819, HUB100L, DOTHUB100L
Specifications
| Diameter: | 1 in |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 3/0 |
| Diameter: | 1 in |
| Allowable Gauge Range: | 10 - 3/0 |
| Material: | Bronze |