14/3, MC, Aluminum Armor, Solid

Item #: 0491831

Cat #: 143MCWGPVCJKT

UPC:

Company wide:
0 in stock
Documents & Guides
14/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor. Wire Colors (120 Volt): Red, Green, Black, White. O.D.: .535"

Overview

14/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor. Wire Colors (120 Volt): Red, Green, Black, White. O.D.: .535"
Also known as: 143MCWGPVCJKT

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Color: Black/White/Red
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Jacket: Aluminum
Gauge: 14 AWG
Color: Black/White/Red