C-h S27n11s02a 2 Kva Ep Transformer

Item #: 0491719

Cat #: S27N11S02A

UPC: 782114169773

$ 1259.74 EA
Company wide:
0 in stock
2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,277v, 120/240v, 115 Degree C, Aluminum Windings

Overview

2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,277v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 782114169773, S27N11S02A, CUTS27N11S02A

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 2kVA
Primary Voltage: 277
Type: Dry Type Transformer