15A, 1P, 120/240V, 10 kAIC, Shunt Trip

Item #: 0491632

Cat #: BR115ST

UPC: 786676000154

$ 182.34 EA
Company wide:
3 in stock
Br Plug-on Circuit Breaker With Shunt Trip, 1-pole, 10 Kaic, 15 Amp, Wire Size #14-4, 120/240 Vac

Overview

Br Plug-on Circuit Breaker With Shunt Trip, 1-pole, 10 Kaic, 15 Amp, Wire Size #14-4, 120/240 Vac
Also known as: 786676000154, BR115ST, CUTBR115ST

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR