FACEPLATE

Item #: 0491623

Cat #: 147-10

UPC: 782640221655

$ 26.27 EA
Company wide:
19 in stock
Documents & Guides
The Edwards Cat. No. 147-10 Mounting Plate is a stainless steel face plate which forms a convenient station that provides emergency call activation when used with Catalog Series 620 Push Buttons (purchased separately).

Overview

The Edwards Cat. No. 147-10 Mounting Plate is a stainless steel face plate which forms a convenient station that provides emergency call activation when used with Catalog Series 620 Push Buttons (purchased separately).
Also known as: 782640221655, 147-10, EDW14710

Specifications

Type: Pushbutton Plate, Room for Handicapped
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Pushbutton Plate, Room for Handicapped
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless