Multimeter

Item #: 0491529

Cat #: FLUKE-177-ESFP

UPC: 095969095198

$ 489.99 EA
Company wide:
8 in stock
Documents & Guides
Multimeter, Digital, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, & Frequency, Includes: 9V Battery, Test Leads & Manual

Overview

Multimeter, Digital, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, & Frequency, Includes: 9V Battery, Test Leads & Manual

With its precision, reliability, and ease of use, the Fluke 177 Digital Multimeter is the preferred solution for professional technicians worldwide. Independently tested for safe use in CAT IV 600 V/CAT III 1000 V environments, the Fluke 177 Includes all the features you need to troubleshoot and repair many problems in electrical and electronic systems. With the Fluke 177 Digital Multimeter you get True-RMS voltage and current measurements, 6000-count resolution, manual and automatic ranging, and frequency, capacitance, resistance, continuity, and diode measurements. In addition, the Fluke 177 provides 0.09% basic accuracy, a digital display with analog bar graph and backlight. Plus a limited lifetime warranty.

Also known as: 095969095198, FLUKE-177-ESFP, FLU177ESFP

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65