General Purpose Switch, Claro Series, Midnight

Item #: 0491470

Cat #: SC-1PS-MN

UPC: 027557508308

$ 19.97 EA
Company wide:
3 in stock
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Midnight

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Midnight

Claro Switch, Satin Finish, Single-pole, 277V/15A in midnight, Magnetic LowVoltage Lighting

Also known as: 027557508308, SC-1PS-MN, LUTSC1PSMN

Specifications

Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Volts AC: 120, 277
Color: Midnight
Poles: 1
Amps: 15
Type: Grounding, Locator Light, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Mounting: Device
Color: Midnight
Amps: 15