Made in USA

4 Pair 24 AWG CMR CAT3 - Gray

Item #: 0491337
Cat #: 18-241-33
UPC:
$ 0.26 FT
Company wide:
9,000 in stock
4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-241-33, 424CMRCAT3GRPPESX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)