4000W 240V Wall Heater, White

Item #: 0491334

Cat #: CSTC402W

UPC: 027418675460

$ 289.05 EA
Company wide:
8 in stock
Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille, no Thermostat) 4000W 240V, White *Cadet Part # 67546*

Overview

Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille, no Thermostat) 4000W 240V, White *Cadet Part # 67546*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design

Also known as: 027418675460, CSTC402W, CDTCSTC402W

Specifications

Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak Twin
Color: White
Wattage: 3000, 4000
Family / Style: ComPak Twin
Volts AC: 240, 208
Mounting: Wall