3000W 240V Wall Heater, White

Item #: 0491332

Cat #: CSTC302W

UPC: 027418675453

$ 289.05 EA
Company wide:
6 in stock
Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille, no Thermostat) 3000W 240V, White *Cadet Part # 67545*

Overview

Cadet Com-Pak Twin Electric Wall Heater (Complete with Wall Can and Grille, no Thermostat) 3000W 240V, White *Cadet Part # 67545*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design

Also known as: 027418675453, CSTC302W, CDTCSTC302W

Specifications

Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak
Color: White
Wattage: 3000, 4000
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall