2000W 240V Wall Heater, White

Item #: 0491331

Cat #: CSC202W

UPC: 027418675446

$ 156.08 EA
Company wide:
1 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille, no Thermostat), 2000W 240V, White *Cadet Part # 67544*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille, no Thermostat), 2000W 240V, White *Cadet Part # 67544*

Com-Pak Complete Unit No Thermostat

Also known as: 027418675446, CSC202W, CDTCSC202W

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 2000
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall