1500W 240V Wall Heater, White

Item #: 0491330

Cat #: CSC152W

UPC: 027418675439

$ 156.08 EA
Company wide:
41 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille, no Thermostat), 1500W 240V, White *Cadet Part # 67543*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille, no Thermostat), 1500W 240V, White *Cadet Part # 67543*

Com-Pak Complete Unit No Thermostat

Also known as: 027418675439, CSC152W, CDTCSC152W, Onelectricside

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 1125
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall