1000W 240V Wall Heater, White

Item #: 0491329

Cat #: CSC102W

UPC: 027418675415

$ 156.08 EA
Company wide:
5 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1000W 240V, White *Cadet Part # 67541*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, no Thermostat), 1000W 240V, White *Cadet Part # 67541*

Com-Pak Complete Unit No Thermostat

Also known as: 027418675415, CSC102W, CDTCSC102W

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750, 1000
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall