750W 240V Wall Heater, White

Item #: 0491328

Cat #: CSC072W

UPC: 027418675408

$ 156.08 EA
Company wide:
0 in stock
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, No Thermostat), 750W 240V, White *Cadet Part # 67540*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can and Grille, No Thermostat), 750W 240V, White *Cadet Part # 67540*

Get warm on your terms with this top selling wall heater. The Com-Pak is an efficient and affordable way to add warmth without installing new ductwork. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.

Also known as: 027418675408, CSC072W, CDTCSC072W

Specifications

Wattage: 750, 256
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750, 256
Volts AC: 240, 208
Family / Style: ComPak
Color: White
Mounting: Wall