Copper Two-hole Long-barrel Lug

Item #: 0491324

Cat #: BBLU060DFL

UPC: 785037226714

$ 59.14 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, Conductor Diameter: .893", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, Conductor Diameter: .893", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037226714, BBLU060DFL, PENBBLU060DFL

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600