Breaker, 50A, 2P, 120/240VAC, 10kAIC

Item #: 0491255

Cat #: BAB2050I

UPC: 782114312780

$ 166.42 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 50 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shock Tested

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 50 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shock Tested
Also known as: 782114312780, BAB2050I, CUTBAB2050I

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On