Circuit Breaker

Item #: 0491254

Cat #: BAB1020I

UPC: 782114313763

$ 75.28 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, BAB, Used with Distribution panels 240V Three-phase, Four-wire maximum, 20A amperage rating, Single-phase, Three-wire, Single-pole, 120/240V voltage rating

Overview

Circuit Breaker, BAB, Used with Distribution panels 240V Three-phase, Four-wire maximum, 20A amperage rating, Single-phase, Three-wire, Single-pole, 120/240V voltage rating

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 782114313763, BAB1020I, CUTBAB1020I

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On