
Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/4", Aluminum
Item #: 0491100
Cat #: LB125ACGA
UPC: 781381825962
$ 111.20 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body With Cover & Gasket, Type: LB, Size: 1-1/4 Inch, Form 85, Aluminum
Overview
Conduit Body With Cover & Gasket, Type: LB, Size: 1-1/4 Inch, Form 85, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381825962, LB125ACGA, APPLB125ACGA
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LB |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum |