
$ 54.95 EA
Company wide:
1
in stock
Documents & Guides
Form 85 UNILETS Type LB Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Height: 2.44 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded,
Overview
Form 85 UNILETS Type LB Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Height: 2.44 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded,
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381825948, LB75ACGA, APPLB75ACGA
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |