Conduit Body With Cover/Gasket, Type: LB, Size: 1/2", Aluminum

Item #: 0491097

Cat #: LB50ACGA

UPC: 781381825931

$ 41.12 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover & Gasket, Type: LB, Size: 1/2 Inch, Aluminum

Overview

Conduit Body With Cover & Gasket, Type: LB, Size: 1/2 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381825931, LB50ACGA, APPLB50ACGA

Specifications

Material: Die Cast Aluminum
Type: Type LB
Hub Diameter: 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 1/2 in
Type: Type LB