20 AWG, RG-59/U, Direct Burial, 1000' Reel

Item #: 0490980

Cat #: 1921150608

UPC: 029892244071

Company wide:
0 in stock
Documents & Guides
Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Black, 1000 Foot Reel.

Overview

Coaxial Cable, 20 AWG, RG-59/U, Direct Burial, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.146", Jacket Diameter: 0.242", Black, 1000 Foot Reel.

RG59/U is a type of coaxial cable commonly used for low-power video and RF signal connections, particularly in CCTV (closed-circuit television) and other video applications. It has a characteristic impedance of 75 ohms and is often terminated with BNC connectors.

Also known as: 029892244071, 1921150608, RG59DB95BCCLM

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Type: RG59
Gauge: 20 AWG
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG59
Shielding: Shielded
Length: 1000 ft
Color: Black
Jacket: CPE
Gauge: 20 AWG