Free-Stand Dual Access Type 4, 72x36x24, Gray/White, Mild Steel

Item #: 0490938

Cat #: A723624FSDA

UPC: 783510254100

$ 5910.72 EA
Company wide:
0 in stock
NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Type 4, A723624FSDA item measures 72.06x36.06x24.06in. with a material of Mild Steel colored Gray/White.

Overview

NEMA Type 4, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Type 4, A723624FSDA item measures 72.06x36.06x24.06in. with a material of Mild Steel colored Gray/White.

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510254100, A723624FSDA, HOFA723624FSDA

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Single door type 4 foam in place gasket, double door type 3R strip gasket
  • Bonding provision on door

Specifications

Depth: 24 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72 in
Width: 36 in
Material: Steel
Depth: 24 in
Height: 72 in
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Width: 36 in