Commercial Grade Vinyl Electrical Tape, Black, 2" x 20' Roll

Item #: 0490750
Cat #: 700
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Commerical Grade Vinyl Electrical Tape, Unprinted. Size: 2" Width, 20' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Commerical Grade Vinyl Electrical Tape, Unprinted. Size: 2" Width, 20' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Also known as: 700, MMM7002X20

Specifications

Width: 2 in
Material: Vinyl
Color: Black
Length: 20 ft
Standards: California Proposition 65
Width: 2 in
Color: Black
Standards: California Proposition 65
Material: Vinyl
Length: 20 ft

Customer Reviews

No reviews for this product
(0)