18 CU IN CEIL BOX 3/0 W/NAIL

Item #: 0490460

Cat #: EZ18CN

UPC: 088700020122

$ 5.21 EA
Company wide:
10 in stock
18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps Black

Overview

18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps Black

CANTEX EZ18CN EZ BOX is an 18 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.

Also known as: 088700020122, EZ18CN, CTXEZ18CN

Specifications

Mounting: Clamp, Nail On
Color: Black
Depth: 2.625 in
Material: PVC
Cubic Inches: 18 in³
Mounting: Clamp, Nail On
Depth: 2.625 in
Cubic Inches: 18 in³
Color: Black
Material: PVC