EHD 35A 2P T-M Trip

Item #: 0490363

Cat #: EHD2035

UPC: 786679317457

$ 548.39 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 35A, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 35A, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679317457, EHD2035, CUTEHD2035

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Volts AC: 480
Poles: 2
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 35
Volts AC: 480
Interrupt Rating AC: 14 kA