PLASTIC CLOSURE STRIP, 120" (10 FT), GRAY

Item #: 0490224

Cat #: B217PGRY120

UPC: 781011846794

$ 11.26 FT
Company wide:
0 in stock
Documents & Guides
B217P-120 GRAY PLASTIC CL

Overview

B217P-120 GRAY PLASTIC CL
Also known as: 781011846794, B217PGRY120, BLIB217PGRY120, Strut Snap Cover

Specifications

Material: PVC
Length: 10 ft
Finish: Gray
Material: PVC
Finish: Gray
Length: 10 ft