50W T4 Halogen Capsule, Clear

Item #: 0490217

Cat #: S3121

UPC: 045923031212

Company wide:
0 in stock
50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 900 Lumens; Bi Pin GY6.35 Base; 12 Volt

Overview

50 Watt; Halogen; T4; Clear; 2000 Average rated hours; 900 Lumens; Bi Pin GY6.35 Base; 12 Volt
Also known as: 045923031212, S3121, SATS3121

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 900
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GY6.35)
Color: Clear
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen