25W R14 Incandescent Lamp, Frosted

Item #: 0490214

Cat #: S3205

UPC: 045923032059

Company wide:
0 in stock
25 Watt R14 Incandescent; Frosted; 1500 Average rated hours; 135 Lumens; Intermediate Base; 120 Volt

Overview

25 Watt R14 Incandescent; Frosted; 1500 Average rated hours; 135 Lumens; Intermediate Base; 120 Volt
Also known as: 045923032059, S3205, SATS3205

Specifications

Shape: R14 (Blown Reflector)
Volts AC: 120
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 135
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Color: Frosted
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Volts AC: 120
Wattage: 25
Lumens: 135
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent