30 Amp, 600V, Panel Mount Holder

Item #: 0490046

Cat #: 571028

UPC: 079458820072

$ 55.26 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 571 Series, Fuse Holder ACS Panel Mount Holder Midget

Overview

30 Amp, 600V, 571 Series, Fuse Holder ACS Panel Mount Holder Midget

Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.

Also known as: 079458820072, 571028, LFU571028

Specifications

Type: Fuse Holder
Mounting: Panel
Class: CC
Standards: California Proposition 65
Type: Fuse Holder
Class: CC
Mounting: Panel
Standards: California Proposition 65