ABB FJ301-3PB6B 3P SW 30A J FUSE N-

Item #: 0489997

Cat #: FJ301-3PB6B

UPC: 662019772110

Company wide:
0 in stock
Documents & Guides
3 pole, 30 amps rated at 600 VAC, UL 98, enclosed fusible disconnect switch in a NEMA 1 enclosure

Overview

3 pole, 30 amps rated at 600 VAC, UL 98, enclosed fusible disconnect switch in a NEMA 1 enclosure

OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.

Also known as: 662019772110, FJ301-3PB6B, ABBFJ3013PB6B

Specifications

Phase: 3
Poles: 3
Type: Fused, Enclosed
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Phase: 3
Type: Fused, Enclosed
IP/NEMA Rating: NEMA 1
Poles: 3
Mounting: Surface
Amps: 30