Power Ship Auger, 5/8" x 6"

Item #: 0489983

Cat #: DW1665

UPC: 028874116658

Company wide:
0 in stock
Documents & Guides
Auger, Power Ship Auger, Length: 6 Inch, Diameter: 5/8 Inch, Shank Size: 7/16 Inch, Shank Type: Ball Groove, Material: Hardened Alloy Steel

Overview

Auger, Power Ship Auger, Length: 6 Inch, Diameter: 5/8 Inch, Shank Size: 7/16 Inch, Shank Type: Ball Groove, Material: Hardened Alloy Steel

The DEWALT® 5/8 In. ship auger bit was designed to be durable and reliable in any wood drilling application. With a self feed spur, this bit always provides fast material penetration, eliminating errors on the job. A dual cutting edge and hardened alloy steel ensure that the bit will hold up in nails and last as long as you need it to. When it comes time to change bits, you'll save time because the 7/16 In. ball groove shank makes the change as quick as possible. With features designed to be tough in real-world situations, you can depend on the DEWALT® power ship auger bit.

Also known as: 028874116658, DW1665, DEWDW1665

Specifications

Diameter: 5/8 in
Length: 6 in
Type: Auger Bit
Diameter: 5/8 in
Type: Auger Bit
Length: 6 in