Copper Two-hole Long-barrel Lug

Item #: 0489925

Cat #: BBLU6D2TC14

UPC: 785037216227

$ 7.39 EA
Company wide:
23 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, Conductor Diameter: .184", 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, Conductor Diameter: .184", 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216227, BBLU6D2TC14, PENBBLU6D2TC14

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6