PLATT logo

Multitone Horn, 120VAC, Gray

Item #: 0489877
Cat #: MT4-115-S
UPC:
Call for price
Company wide:
0 in stock
Eaton Wheelock MT Multitone Horn, Surface Or Flush, Gray, 120 VAC, Indoor/Outdoor

Overview

Eaton Wheelock MT Multitone Horn, Surface Or Flush, Gray, 120 VAC, Indoor/Outdoor
Also known as: MT4-115-S, WHEMT4115S

Specifications

Mounting: Flush, Surface
Volts AC: 120
Color: Gray
Mounting: Flush, Surface
Color: Gray
Volts AC: 120

Customer Reviews

No reviews for this product
(0)