Scaling Chisel

Item #: 0489869

Cat #: DW5838

UPC: 028874058385

Company wide:
0 in stock
Documents & Guides
Chisel, Scaling, Length: 3", Shank: SDS. Max

Overview

Chisel, Scaling, Length: 3", Shank: SDS. Max

Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.

Also known as: 028874058385, DW5838, DEWDW5838

Specifications

Type: Chisel, SDS Max, Scaling
Length: 3 in
Type: Chisel, SDS Max, Scaling
Length: 3 in